Motion
97615

BRADY
97615

Safety or Facility Sign or Label - Application: Accident Prevention, Message: WARNING FORKLIFT TRAFFI
MI ITEM #03860430
MFR #97615
Price$124.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
97615

Safety or Facility Sign or Label - Application: Accident Prevention, Message: WARNING FORKLIFT TRAFFI
MI ITEM #03860430
MFR #97615

Mfr description
97615 FLOOR SAFETY SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.39/each

Specifications

Dimensions

  • Diameter
    17.0000 in
  • Overall Height
    17.0000 in
  • Thickness
    0.012 in
  • Width
    17.0000 in, 431.80 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Accident Prevention
  • Backing Material
    Vinyl
  • Coating
    Laminated, Anti-Slip
  • Color
    Black on Yellow
  • ECCN
    EAR99
  • Graphics
    Forklift Traffic Symbol
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Indoor
  • Language
    English
  • Material
    Vinyl
  • Message
    WARNING FORKLIFT TRAFFI
  • Message Header
    Warning
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    General Workplace & Shop Floor Warnings
  • Mounting
    Floor/Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Glow-in-the-Dark
  • Resistance Features
    Chemical Resistant
  • Shape
    Round
  • Standards Met
    ANSI Z535, ASTM D 2047, ASTM D 2979, OSHA 1910.145, PSTC-1, PSTC-33, PSTC-7
  • Symbol Type
    Forklift Truck
  • Type
    Warning Sign
  • UPC_NO
    75447397615

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)