Motion
103632

BRADY
103632

Inspection & Repair Tag - Aluminum Material, 3.0000 in High
Mi Item #03860450
MFR #103632
Price$45.61/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103632

Inspection & Repair Tag - Aluminum Material, 3.0000 in High
Mi Item #03860450
MFR #103632

Mfr description
103632 TAGS, INSPECTION, 4 YEAR METAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.61/pk

Specifications

Dimensions

  • Height
    3.0000 in
  • Thickness
    0.2 in

Details

  • Color
    Black on White
  • Grommet Material
    Metal
  • Language
    English
  • Material
    Aluminum
  • Message (Front)
    Inspection
  • Message Subject
    Non-Specific Inspection Record
  • Number Of Printed Sides
    1
  • Number Of Sides
    1
  • Package Quantity
    10 Per Pack
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Tear Resistant
  • Type
    Inspection & Repair Tag
  • UPC_NO
    75447319323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)