Motion
103635

BRADY
103635

FIRE EXTINGUISHER INSIDE Labels, 4" H x 4" W x 0.004" D, Red on White
Mi Item #03860454
MFR #103635
Price$55.96/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103635

FIRE EXTINGUISHER INSIDE Labels, 4" H x 4" W x 0.004" D, Red on White
Mi Item #03860454
MFR #103635

Mfr description
103635 4" X 4", WHITE/RED LETTERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.96/pk

Specifications

Dimensions

  • Overall Height
    4.0000 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    4.0000 in, 101.60 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    Red on White
  • ECCN
    EAR99
  • Graphics
    Fire Extinguisher Symbol
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Fire Extinguisher Inside
  • Message Header
    Fire Extinguisher
  • Message Or Symbol
    Fire Extinguisher Inside
  • Mounting
    Adhesive Back
  • Number Of Sides
    1
  • Pieces Per Roll
    5
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Chemical Resistant, Oil Resistant, Water Resistant
  • Shape
    Square
  • Symbol Type
    Fire Extinguisher
  • Type
    Fire Extinguisher Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)