Motion
31550

BRADY
31550

Adhesive-backed Floor Marking & Safety Tape - Yes, High Surface Energy, Vinyl, Yellow, 11.8750 in
Mi Item #03860455
MFR #31550
Price$268.82/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
31550

Adhesive-backed Floor Marking & Safety Tape - Yes, High Surface Energy, Vinyl, Yellow, 11.8750 in
Mi Item #03860455
MFR #31550

Mfr description
31550 YELLOW, REMOVABLE ADHESIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.82/pk

Specifications

Dimensions

  • Roll Length
    11.8750 in
  • Thickness
    11.8750 in, 301.62 mm
  • Width
    3.7500 in, 95.25 mm

Details

  • Adhesive Backing
    Yes
  • Adhesive Type
    Permanent Acrylic
  • Color
    Yellow
  • Color Features
    Yellow
  • Indoor or Outdoor Use
    Outdoor
  • Material
    Vinyl
  • Max Temperature Resistance
    199 °F | 92.78 °C
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    Yellow
  • Surface Type
    High Surface Energy
  • Tape Material
    Vinyl
  • Temperature Range
    10 to 92.78 °C, 50 to 199 °F
  • Type
    Floor Marking Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)