Motion
31551

BRADY
31551

Removable Vinyl Footprints, Green, 3.75" x 11.875"
MI ITEM #03860456
MFR #31551
List Price$268.82/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
31551

Removable Vinyl Footprints, Green, 3.75" x 11.875"
MI ITEM #03860456
MFR #31551

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$268.82/pk for your price

Overview

Mfr description
31551 GREEN, REMOVABLE ADHESIVE

Specifications

  • Type
    Strip
  • Solid Stripes Or Message
    Solid Color
  • Color
    Green
  • Surface Type
    Resilient
  • Length
    11-7/8 in
  • Width
    3-3/4 in
  • Conformable Backing
    No
  • UPC_NO
    75447331551

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought