Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103634

Emergency Escape Window Label: Polyester, White on Red, 4" H x 6" W
Mi Item #03860460
MFR #103634

Mfr description
103634 6"W X 4"H, POLYESTER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Height
    4.0000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    6.0000 in, 152.40 mm

Details

  • Adhesive Type
    Self-Adhesive
  • Application
    Exit and Egress Marking, Facility Identification
  • Backing Material
    Polyester
  • Coating
    Non-Laminated, Non-Laminated
  • Color
    White on Red
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    3919.90.5060
  • Language
    English
  • Material
    Polyester
  • Message
    Emergency Escape Window
  • Message Or Symbol
    Emergency Escape Window
  • Mounting
    Self-Adhesive
  • Number Of Sides
    2
  • Pieces Per Roll
    6
  • Reflective Or Glow In The Dark
    Non-Reflective
  • Shape
    Rectangle
  • Standards Met
    RoHS Compliant
  • Type
    Exit Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)