Motion
60307

BRADY
60307

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Empty, 3 in High, 5 in Wide
MI ITEM #03860461
MFR #60307
List Price$51.31/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
60307

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Empty, 3 in High, 5 in Wide
MI ITEM #03860461
MFR #60307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.31/pk for your price

Overview

Mfr description
60307 GAS CYLINDER LABELS

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    Hazardous Waste Storage Label
  • Message Or Symbol
    Message Only
  • Message
    Empty
  • Shape
    Rectangle
  • Material
    Paper
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    White on Red
  • Height
    3 in
  • Width
    5 in
  • UPC_NO
    75447360307

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text