Motion
60308

BRADY
60308

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Full, 3 in High, 5 in Wide
MI ITEM #03860462
MFR #60308
List Price$51.31/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
60308

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Full, 3 in High, 5 in Wide
MI ITEM #03860462
MFR #60308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.31/pk for your price

Overview

Mfr description
60308 GAS CYLINDER LABELS

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    Chemical Storage Label
  • Message Or Symbol
    Message Only
  • Message
    Full
  • Shape
    Rectangle
  • Material
    Paper
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    White on Green
  • Height
    3 in
  • Width
    5 in
  • UPC_NO
    75447360308

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought