Motion
60310

BRADY
60310

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: DANGER-PROPANE GAS, 3 in High, 5 in Wide
Mi Item #03860464
MFR #60310
Price$51.31/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
60310

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: DANGER-PROPANE GAS, 3 in High, 5 in Wide
Mi Item #03860464
MFR #60310

Mfr description
60310 GAS CYLINDER LABELS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.31/pk

Specifications

Dimensions

  • Height
    3 in
  • Overall Height
    3.0000 in
  • Thickness
    0.0038 in, 0.10 mm
  • Width
    5 in

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Hazardous Materials
  • Backing Material
    Paper
  • Coating
    Semi-gloss
  • Color
    Black & Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4821.10.4000
  • Indoor Outdoor Use
    Indoor
  • Language
    English
  • Material
    Paper
  • Message
    DANGER-PROPANE GAS
  • Message Header
    Danger
  • Message Or Symbol
    Message Only
  • Message Subject
    General Hazardous Materials Warnings
  • Mounting
    Permanent Adhesive
  • Pieces Per Roll
    10
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Abrasion Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, OSHA 1910.145
  • Type
    Hazard Communication Identification
  • UPC_NO
    75447360310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)