Motion
76432

BRADY
76432

BradyGlo™ Egress Marking Tape Roll - Photoluminescent Polyester, Solid Color, Green Glow, 2"x 5 Yds
MI ITEM #03860471
MFR #76432
List Price$152.74/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76432

BradyGlo™ Egress Marking Tape Roll - Photoluminescent Polyester, Solid Color, Green Glow, 2"x 5 Yds
MI ITEM #03860471
MFR #76432

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$152.74/rl for your price

Overview

Mfr description
76432 GLOW-IN-THE-DARK SOLID COLOR TAPE

Specifications

  • Color
    Phosphorescent
  • Backing Material
    Polyester
  • Length
    5 yd
  • Width
    2 in
  • Product Type
    Reflective Tape
  • Operating Temperature Range
    -40 to +176 °F
  • UPC_NO
    75447376432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought