Motion
76430

BRADY
76430

Adhesive-backed Floor Marking & Safety Tape - High Surface Energy, Photoluminescent Polyester, Black, Glow
MI ITEM #03860480
MFR #76430
Your Price$147.30/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76430

Adhesive-backed Floor Marking & Safety Tape - High Surface Energy, Photoluminescent Polyester, Black, Glow
MI ITEM #03860480
MFR #76430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$147.30/rl(List $169.40)

Overview

Mfr description
76430 GLOW-IN-THE-DARK STRIPED TAPE

Specifications

  • Adhesive Type
    Permanent Acrylic
  • Surface Type
    High Surface Energy
  • Width
    2.0000 in
  • Thickness
    0.0079 in
  • Color
    Black, Glow
  • Material
    Photoluminescent Polyester
  • Standards Met
    OSHA, REACH
  • Reflective Or Fluorescent
    Non-Reflective
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text