Motion
645006
Mi Item #03860552
MFR #645006
Price$53.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03860552
MFR #645006

Mfr description
645006 AIR COUPLER 3/8" F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.63/each

Specifications

Dimensions

  • Operating Pressure
    300 psi
  • Thread Size
    3/8 in

Details

  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)