Motion
62CBH-04
Compression Elbow & Straight - Bulkhead, Brass
Mi Item #03860664
MFR #62CBH-04
Price$16.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Bulkhead, Brass
Mi Item #03860664
MFR #62CBH-04

Mfr description
62CBH-04 BULKHEAD UNION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.82/each

Specifications

Dimensions

  • Hex Body
    0.5625 in
  • Hex Size
    0.5625 in
  • Length
    2.2900 in
  • Overall Length
    2.2900 in
  • Thread Size 2
    7/16-24
  • Tube Size
    1/4 in

Details

  • Adapter Type
    Bulkhead Adapter
  • Body Material
    Brass
  • Both Ends Style/Type
    Tube x Tube
  • Connection Type
    Compression x Compression
  • Description Keyword
    Bulkhead
  • End 1 Style
    Tube Compression
  • End 1 Thread
    7/16 in-24
  • End 2 Style
    Compression
  • End 2 Thread
    7/16 in-24
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    62CBH-04
  • Material
    Brass
  • Maximum Operating Pressure
    20.684 bar, 300 psi
  • Shape
    Straight
  • Type
    Bulkhead Union
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)