Motion
2010DB

BRADY
2010DB

Double Right-To-Know Compliance Center With SDS Binders
MI ITEM #03860776
MFR #2010DB
List Price$546.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
2010DB

Double Right-To-Know Compliance Center With SDS Binders
MI ITEM #03860776
MFR #2010DB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$546.57/each for your price

Overview

Mfr description
2010DB PRINZING 2010 DBL RTK COMPLIANCE

Specifications

  • Type
    Binder Rack
  • Topic
    MSDS
  • Mounting
    Wall Mount
  • Language
    English
  • Color
    Yellow on Red
  • Material
    Polystyrene
  • Height
    20 in
  • Width
    29 in
  • Depth
    4-1/2 in
  • Includes
    MSDS Binder
  • UPC_NO
    75447342205

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text