1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
2023VF
MSDS Binder, Blue on White
MI ITEM #
03860781
MFR #
2023VF
Price
$83.51
/each
Qty
Add to Cart
Previous Page
Home
BRADY 2023VF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
2023VF
MSDS Binder, Blue on White
MI ITEM #
03860781
MFR #
2023VF
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$83.51
/each
Qty
Add to Cart
Specifications
Dimensions
Depth
3 in
Height
30 in
Ring Size
1-1/2 in
Width
24 in
Details
Color
Blue on White
Language
English
Topic
MSDS
Type
Ring Binder
UPC_NO
75447343526
Overview
Mfr description
2023VF PRINZING MSDS BINDER BLUE ON WHIT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought