Motion
IC326E

BRADY
IC326E

PRINZING EMERGENCY INFORMATION CENTER
MI ITEM #03860807
MFR #IC326E
Price$156.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
IC326E

PRINZING EMERGENCY INFORMATION CENTER
MI ITEM #03860807
MFR #IC326E

Mfr description
IC326E PRINZING EMERGENCY INFORMATION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.97/each

Specifications

Dimensions

  • Overall Height
    20.0000 in
  • Width
    14.0000 in

Details

  • Color
    White on Red
  • Material
    Polystyrene
  • Type
    Emergency Information Center

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)