Motion
LG003E

BRADY
LG003E

Group Lockout Boxe - Wall Mount, Acrylic Material, 6 Max Padlocks
Mi Item #03860809
MFR #LG003E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
LG003E

Group Lockout Boxe - Wall Mount, Acrylic Material, 6 Max Padlocks
Mi Item #03860809
MFR #LG003E

Mfr description
LG003E PRINZING SMALL GROUP LOCKOUT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    2-1/2 in
  • Height
    6 in
  • Width
    6 in

Details

  • Body Material
    Acrylic
  • Color
    Red
  • Max Number Of Padlocks
    6
  • Message
    Group Lockout
  • Message Language
    English
  • Mounting
    Wall Mount
  • Number of Windows
    0
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)