Motion
PC1
Confined Space Permit Center, Backboard Color: Black/Red on White
Mi Item #03860821
MFR #PC1
Price$275.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Confined Space Permit Center, Backboard Color: Black/Red on White
Mi Item #03860821
MFR #PC1

Mfr description
PC1 PRINZING CONFINED SPACE PERMIT CTR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.49/each

Specifications

Dimensions

  • Height
    15-3/4 in
  • Width
    23-1/2 in

Details

  • Language
    English
  • Material
    Acrylic
  • Topic
    Confined Space Safety
  • UPC_NO
    75447345680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)