Motion
RK085A

BRADY
RK085A

Budget RTK Center With SDS Binder 12 in H x 14 in W Red on Yellow
Mi Item #03860824
MFR #RK085A
Price$140.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
RK085A

Budget RTK Center With SDS Binder 12 in H x 14 in W Red on Yellow
Mi Item #03860824
MFR #RK085A

Mfr description
RK085A PRINZING BUDGET RTK CENTER W/INSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.07/each

Specifications

Dimensions

  • Depth
    4-1/2 in
  • Height
    12 in
  • Width
    14 in

Details

  • Color
    Red on Yellow
  • Includes
    One Wire Rack
  • Language
    English
  • Mounting
    Wall Mount
  • Topic
    MSDS
  • Type
    Binder Rack
  • UPC_NO
    75447345874
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)