1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
2014
Yellow Collapsible Binder Holder, Yellow
MI ITEM #
03860826
MFR #
2014
Your Price
$70.02
/each
Qty
Add to Cart
Previous Page
Home
BRADY 2014
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
2014
Yellow Collapsible Binder Holder, Yellow
MI ITEM #
03860826
MFR #
2014
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$70.02
/each
(List
$128.84
)
Qty
Add to Cart
Overview
Mfr description
2014 PRINZING BINDER HOLDER WIRE YELLOW
Specifications
Type
Ring Binder
Ring Size
3 in
Height
9 in
Width
14 in
Depth
4-1/2 in
Material
PVC
Color
Yellow
UPC_NO
75447345980
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought