Motion
2023

BRADY
2023

Standard SDS Binder - 1.5" Ring
MI ITEM #03860828
MFR #2023
List Price$83.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
2023

Standard SDS Binder - 1.5" Ring
MI ITEM #03860828
MFR #2023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.51/each for your price

Overview

Mfr description
2023 PRINZING MSDS BINDER 1.5 300 SHEETS

Specifications

  • Type
    Ring Binder
  • Topic
    MSDS
  • Language
    English
  • Ring Size
    1-1/2 in
  • Material
    Polyethylene
  • Color
    Red on Yellow
  • Number of Pages Held
    275 to 300
  • Includes
    pair of sheet lifters
  • UPC_NO
    75447345989

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought