Overview
Mfr description
2024 PRINZING 2.5 INCH MSDS 3 RING BINDE
Specifications
- TypeRing Binder
- TopicMSDS
- LanguageEnglish
- Ring Size2-1/2 in
- MaterialPolyethylene
- ColorRed on Yellow
- Number of Pages Held400 to 500
- Includespair of sheet lifters
- UPC_NO75447345990
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data