Motion
LG252M

BRADY
LG252M

Group Lockout Boxe - Wall Mount, Metal Material, 8 to 10 Max Padlocks
Mi Item #03860835
MFR #LG252M
Price$212.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
LG252M

Group Lockout Boxe - Wall Mount, Metal Material, 8 to 10 Max Padlocks
Mi Item #03860835
MFR #LG252M

Mfr description
LG252M PRINZING GROUP LOCKOUT BOX(LG252M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.45/each

Specifications

Dimensions

  • Depth
    3 in
  • Height
    6 in
  • Overall Width
    14.0000 in
  • Width
    15 in

Details

  • Body Material
    Metal
  • Color
    Yellow
  • Finish Coating
    Powder Coated
  • Max Number Of Padlocks
    8 to 10
  • Message
    Group Lockout
  • Message Language
    English
  • Mounting
    Wall Mount
  • Number of Windows
    0
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)