Motion
SM681A

BRADY
SM681A

SM681A PRINZING STANDARD OPERATING PROCE
Mi Item #03860836
MFR #SM681A
Price$308.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SM681A

SM681A PRINZING STANDARD OPERATING PROCE
Mi Item #03860836
MFR #SM681A

Mfr description
SM681A PRINZING STANDARD OPERATING PROCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.82/each

Specifications

Dimensions

  • Overall Height
    30.0000 in
  • Width
    24.0000 in

Details

  • Color
    White on Blue
  • Material
    Polystyrene
  • Type
    Operation Procedures Center
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)