Motion
T220

BRADY
T220

Corrosion-Resistant Group Lockout Hasp
MI ITEM #03860839
MFR #T220
Your Price$14.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
T220

Corrosion-Resistant Group Lockout Hasp
MI ITEM #03860839
MFR #T220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.12/each(List $16.24)

Overview

Mfr description
T220 PRINZING 1 1/2 INCH L/O HASP

Specifications

  • Hasp Type
    Scissor-Action
  • Max Number Of Padlocks
    6
  • Material
    Steel
  • Labeling
    No Label
  • Number Of Jaws
    Two
  • Inside Jaw Size
    1-1/2 in
  • Overall Length
    5.9 in
  • Overall Width
    2.3 in
  • Finish Coating
    Epoxy, Vinyl
  • Standards Met
    ANSI Standard Z244, OSHA 29 CFR 1910.147
  • Color
    Yellow
  • UPC_NO
    75447349255

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought