Motion
102924

BRADY
102924

RESTRICTED AREA Authorized Employees Only During Air Container Loading Operations Sign, 10" H x 14" W x 0.035" D, Aluminum
Mi Item #03861805
MFR #102924
Price$69.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
102924

RESTRICTED AREA Authorized Employees Only During Air Container Loading Operations Sign, 10" H x 14" W x 0.035" D, Aluminum
Mi Item #03861805
MFR #102924

Mfr description
102924 B555 10X14 RED/BLK/WHT RESTRICTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.97/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0350 in, 0.89 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Aluminum
  • Coating
    Clear-Coat Protection
  • Color
    Black, Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    8310.00.0000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    Restricted Area Authorized Employees Only (Badged And Background Checked) During Air Container Loading Operations
  • Message Header
    Restricted Area
  • Message Or Symbol
    Restricted Area Authorized Employees Only (Badged And Background Checked) During Air Container Loading Operations
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Fade Resistant, Weather Resistant
  • Shape
    Rectangle
  • Standards Met
    RoHS Compliant
  • Type
    Restricted Access Signs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)