Motion
65040

BRADY
65040

Group Lockout Boxe - Portable, Steel Material, 40 Max Padlocks
Mi Item #03861809
MFR #65040
Price$100.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65040

Group Lockout Boxe - Portable, Steel Material, 40 Max Padlocks
Mi Item #03861809
MFR #65040

Mfr description
65040 13 LOCK GROUP LOCK BOX-RED(SPANISH
  • Requires fewer locks and are lighter than hasps on delicate energy-isolating devices like circuit breakers
  • Heavy-duty steel is powder-coated for extra rust resistance
  • Slot in front allows keys to be inserted when box is locked
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.21/each

Specifications

Dimensions

  • Depth
    3.5000 in
  • Height
    6.0000 in
  • Maximum Shackle Diameter
    0.2813 in
  • Overall Width
    8.9000 in
  • Width
    8.9000 in

Details

  • Body Material
    Steel
  • Color
    Red
  • Finish Coating
    Powder Coated
  • Handle Material
    Steel
  • Max Number Of Padlocks
    40
  • Message
    Caja De Cerradura De Grupo
  • Message Language
    Spanish
  • Mounting
    Portable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)