Motion
76415

BRADY
76415

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Health Hazard, Fire Hazard, Specific Hazard, Reactivity, 10 in High, 14 in Wide
Mi Item #03861816
MFR #76415
Price$21.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76415

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: Health Hazard, Fire Hazard, Specific Hazard, Reactivity, 10 in High, 14 in Wide
Mi Item #03861816
MFR #76415

Mfr description
76415 HAZARDOUS INFO PLACARD: NFPA VERSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.36/each

Specifications

Dimensions

  • Height
    10 in
  • Thickness
    0.004 in
  • Width
    14 in

Details

  • Application
    Hazardous Materials
  • Backing Material
    Vinyl
  • Color
    Black/Blue/Red/Yellow on White
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message
    Health Hazard, Fire Hazard, Specific Hazard, Reactivity
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Write-On HazMat Identification - NFPA Diamond
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, OSHA 1910.145
  • Symbol Type
    NFPA Diamond Symbol
  • UPC_NO
    75447376415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)