Motion
19193

BRADY
19193

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-CONFINED SPACE ENTER BY PERMIT ONLY, 7 in High, 10 in Wide
MI ITEM #03861861
MFR #19193
List Price$26.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
19193

Safety or Facility Sign or Label - Application: Accident Prevention, Message: DANGER-CONFINED SPACE ENTER BY PERMIT ONLY, 7 in High, 10 in Wide
MI ITEM #03861861
MFR #19193

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.18/each for your price

Overview

Mfr description
19193 B401 SAFETY SIGNS 7X10 BLK/RED/WHT

Specifications

  • Application
    Accident Prevention
  • Message Subject
    Confined Space
  • Message Or Symbol
    Message & Symbol
  • Message
    DANGER-CONFINED SPACE ENTER BY PERMIT ONLY
  • Shape
    Rectangle
  • Material
    Plastic
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black & Red on White
  • Height
    7 in
  • Width
    10 in
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.06 in
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145, OSHA 1910.146(c)(2)
  • Message Header
    Danger
  • Symbol Type
    Person in a Doorway Inside a Circle With a Slash
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447319193

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought