Motion
50499

BRADY
50499

50499 SIGN,LUMINOUS,HPP,14 IN WX10 IN H
Mi Item #03861917
MFR #50499
Price$117.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
50499

50499 SIGN,LUMINOUS,HPP,14 IN WX10 IN H
Mi Item #03861917
MFR #50499

Mfr description
50499 SIGN,LUMINOUS,HPP,14 IN WX10 IN H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.72/each

Specifications

Dimensions

  • Height
    10 in
  • Overall Height
    10 in
  • Width
    14 in

Details

  • Color
    Red on Glow White
  • Graphic Type
    Text
  • Language
    English
  • Material
    Plastic
  • Message
    Exit Only
  • Message Subject
    Exits & Entrances
  • Mounting
    Mounting Holes
  • Number Of Printed Sides
    1
  • Reflective Grade
    Non Reflective
  • Reflective Or Glow In The Dark
    Glow In The Dark
  • Shape
    Rectangle
  • Standards Met
    OSHA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)