Motion
51171

BRADY
51171

Group Lockout Boxe - Portable, Steel Material, 75 Max Padlocks
Mi Item #03861937
MFR #51171
Price$170.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
51171

Group Lockout Boxe - Portable, Steel Material, 75 Max Padlocks
Mi Item #03861937
MFR #51171

Mfr description
51171 LOCK BOX /LOCKOUT FOR SAFETY, RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.12/each

Specifications

Dimensions

  • Depth
    7.0000 in
  • Height
    6 in
  • Maximum Shackle Diameter
    0.2813 in
  • Overall Width
    8.9000 in
  • Width
    7-3/8 in

Details

  • Body Material
    Steel
  • Color
    Red
  • Finish Coating
    Powder Coated
  • Handle Material
    Steel
  • Max Number Of Padlocks
    75
  • Message
    Lock Out Box Lock Out for Safety
  • Message Language
    English
  • Mounting
    Portable
  • Number of Windows
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)