Motion
50793

BRADY
50793

50793 10 IN W X 7 IN H, WHITE/RED LTRS
Mi Item #03862042
MFR #50793
Price$204.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
50793

50793 10 IN W X 7 IN H, WHITE/RED LTRS
Mi Item #03862042
MFR #50793

Mfr description
50793 10 IN W X 7 IN H, WHITE/RED LTRS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.95/each

Specifications

Dimensions

  • Height
    7 in
  • Overall Height
    7 in
  • Width
    10 in

Details

  • Color
    Red on White
  • Graphic Type
    Text
  • Language
    English
  • Material
    Plastic
  • Message
    Exit And Directional
  • Message Subject
    Exits & Entrances
  • Mounting
    Mounting Holes
  • Number Of Printed Sides
    1
  • Shape
    Rectangle
  • Standards Met
    EU, REACH, RoHS 2011/65
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)