Motion
51555

BRADY
51555

Safety or Facility Sign or Label - Application: Fire Protection & Prevention, Message: Fire Extinguisher, 18 in High, 4 in Wide
Mi Item #03862066
MFR #51555
Price$117.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
51555

Safety or Facility Sign or Label - Application: Fire Protection & Prevention, Message: Fire Extinguisher, 18 in High, 4 in Wide
Mi Item #03862066
MFR #51555

Mfr description
51555 FIRE/EXIT SIGN VALUE PACKS 18X4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.12/each

Specifications

Dimensions

  • Height
    18 in
  • Thickness
    0.006 to 0.01 in
  • Width
    4 in

Details

  • Application
    Fire Protection & Prevention
  • Backing Material
    Vinyl
  • Color
    White on Red
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Polyester
  • Message
    Fire Extinguisher
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Fire Extinguisher
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, OSHA 1910.145
  • Symbol Type
    Down Arrow
  • UPC_NO
    75447351555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)