Motion
105718

BRADY
105718

Lockout Hasp - Scissor-Action, 6 Padlock Capacity, 4.372 in OAL
MI ITEM #03862113
MFR #105718
Price$14.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
105718

Lockout Hasp - Scissor-Action, 6 Padlock Capacity, 4.372 in OAL
MI ITEM #03862113
MFR #105718

Mfr description
105718 STEEL HASPS WITH TABS, 1" DIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.71/each

Specifications

Dimensions

  • Inside Jaw Size
    1 in
  • Maximum Shackle Diameter
    3/8 in
  • Overall Length
    4.372 in
  • Overall Width
    1.575 in

Details

  • Color
    Red
  • Finish Coating
    Vinyl
  • Hasp Type
    Scissor-Action
  • Labeling
    No Label
  • Material
    Steel
  • Max Number Of Padlocks
    6
  • Number Of Jaws
    Two
  • Standards Met
    ANSI Standard Z244, OSHA 29 CFR 1910.147
  • UPC_NO
    75447303775

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)