Motion
58656

BRADY
58656

Safety or Facility Sign or Label - Application: Hazardous Materials, 11 in High, 11 in Wide
MI ITEM #03862188
MFR #58656
Your Price$67.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
58656

Safety or Facility Sign or Label - Application: Hazardous Materials, 11 in High, 11 in Wide
MI ITEM #03862188
MFR #58656

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$67.61/each(List $124.39)

Overview

Mfr description
58656 BLANK HAZARDOUS COMMUNICATION

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    Write-On HazMat Identification - NFPA Diamond
  • Message Or Symbol
    Symbol Only
  • Shape
    Square
  • Material
    Fiberglass
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black/Blue/Red/Yellow on White
  • Height
    11 in
  • Width
    11 in
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.1 in
  • Standards Met
    ASTM D 1593, ASTM D 635, ASTM D 638, ASTM D 646, ASTM D 790, Federal Standard 313, NFPA 704M
  • Symbol Type
    NFPA Diamond
  • Backing Material
    Fiberglass
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447358656

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought