Motion
106036

BRADY
106036

WARNING Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Or A Wintergreen Scent Is Detected...Sign, 10" H x 14" W x 0.035" D
Mi Item #03862214
MFR #106036
Price$69.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
106036

WARNING Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Or A Wintergreen Scent Is Detected...Sign, 10" H x 14" W x 0.035" D
Mi Item #03862214
MFR #106036

Mfr description
106036 B555 10X14 BLK,GREY,ORG/WHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.97/each

Specifications

Dimensions

  • Overall Height
    10.0000 in
  • Thickness
    0.0350 in, 0.89 mm
  • Width
    14.0000 in, 355.60 mm

Details

  • Application
    Facility Identification, Hazard Communication Identification
  • Backing Material
    Aluminum
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Black, Gray, Orange on White
  • ECCN
    EAR99
  • Harmonization Code
    8310.00.0000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    Carbon Dioxide Gas Can Cause Injury Or Death When Alarm Operates Or A Wintergreen Scent Is Detected Do Not Enter Until Ventilated
  • Message Header
    Warning
  • Message Or Symbol
    Carbon Dioxide Gas Can Cause Injury Or Death When Alarm Operates Or A Wintergreen Scent Is Detected Do Not Enter Until Ventilated
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    GHS
  • Type
    Warning Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)