Motion
106039

BRADY
106039

CAUTION Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here...Sign, 3.5" H x 5" W x 0.006" D
Mi Item #03862216
MFR #106039
Price$8.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
106039

CAUTION Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here...Sign, 3.5" H x 5" W x 0.006" D
Mi Item #03862216
MFR #106039

Mfr description
106039 B302 3.5X5 BLK,GREY,YEL/WHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.64/each

Specifications

Dimensions

  • Overall Height
    3.5000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    5.0000 in, 127 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification
  • Backing Material
    Polyester with Polyester Overlaminate
  • Coating
    Laminated, Polyester Overlaminate
  • Color
    Black, Gray, Yellow on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here When Alarm Operates Vacate Immediately Carbon Dioxide Gas Can Cause Injury Or Death
  • Message Header
    Caution
  • Message Or Symbol
    Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here When Alarm Operates Vacate Immediately Carbon Dioxide Gas Can Cause Injury Or Death
  • Mounting
    Adhesive Back
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    GHS
  • Type
    Caution Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)