Motion
106055

BRADY
106055

WARNING Carbon Dioxide Gas Can Cause Injury Or Death... Sign, 3.5" H x 5" W x 0.006" D, Polyester
Mi Item #03862224
MFR #106055
Price$8.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
106055

WARNING Carbon Dioxide Gas Can Cause Injury Or Death... Sign, 3.5" H x 5" W x 0.006" D, Polyester
Mi Item #03862224
MFR #106055

Mfr description
106055 B302 3.5X5 BLK,GREY,ORG/WHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.64/each

Specifications

Dimensions

  • Overall Height
    3.5000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    5.0000 in, 127 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification
  • Backing Material
    Polyester
  • Coating
    Polyester Overlaminate
  • Color
    Black, Gray, Orange on White
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Carbon Dioxide Gas Can Cause Injury Or Death Actuation Deg F This Device Causes Carbon Dioxide To Discharge Before Actuating Be Sure Personnel Are Clear Deg F The Area
  • Message Header
    Warning
  • Message Or Symbol
    Carbon Dioxide Gas Can Cause Injury Or Death Actuation Deg F This Device Causes Carbon Dioxide To Discharge Before Actuating Be Sure Personnel Are Clear Deg F The Area
  • Mounting
    Pressure Sensitive Adhesive
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    GHS
  • Type
    Warning Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)