Motion
105714

BRADY
105714

Group Lockout Boxe - Wall Mount, Steel Material, 7 Max Padlocks
Mi Item #03862228
MFR #105714
Price$175.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
105714

Group Lockout Boxe - Wall Mount, Steel Material, 7 Max Padlocks
Mi Item #03862228
MFR #105714

Mfr description
105714 METAL WALL LOCK BOX, SMALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.40/each

Specifications

Dimensions

  • Depth
    2-1/4 in
  • Height
    7 in
  • Overall Width
    8.0000 in
  • Width
    8 in

Details

  • Body Material
    Steel
  • Color
    Red
  • Finish Coating
    Powder Coated
  • Handle Material
    Powder-Coated Steel
  • Max Number Of Padlocks
    7
  • Message
    Group Lock Box
  • Message Language
    English
  • Mounting
    Wall Mount
  • Number of Windows
    1
  • Window Material
    Lexan
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)