Motion
105715

BRADY
105715

Group Lockout Boxe - Wall Mount, Steel Material, 12 Max Padlocks
MI ITEM #03862229
MFR #105715
Price$207.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
105715

Group Lockout Boxe - Wall Mount, Steel Material, 12 Max Padlocks
MI ITEM #03862229
MFR #105715

Mfr description
105715 METAL WALL LOCK BOX, LARGE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.30/each

Specifications

Dimensions

  • Depth
    2-1/4 in
  • Height
    7 in
  • Overall Width
    16.7500 in
  • Width
    16 in

Details

  • Body Material
    Steel
  • Color
    Red
  • Finish Coating
    Powder Coated
  • Handle Material
    Powder-Coated Steel
  • Max Number Of Padlocks
    12
  • Message
    Group Lock Box
  • Message Language
    English
  • Mounting
    Wall Mount
  • Number of Windows
    1
  • Window Material
    Lexan

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)