Motion
106040

BRADY
106040

CAUTION Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here...Sign, 7" H x 10" W x 0.006" D
Mi Item #03862244
MFR #106040
Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
106040

CAUTION Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here...Sign, 7" H x 10" W x 0.006" D
Mi Item #03862244
MFR #106040

Mfr description
106040 B302 7X10 BLK,GREY,YEL/WHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.76/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.0060 in, 0.15 mm
  • Width
    10.0000 in, 254 mm

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Facility Identification, Hazard Communication Identification
  • Backing Material
    Polyester
  • Coating
    Polyester Overlaminate
  • Color
    Black, Gray, Yellow on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polyester with Polyester Overlaminate
  • Message
    Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here When Alarm Operates Vacate Immediately Carbon Dioxide Gas Can Cause Injury Or Death
  • Message Header
    Caution
  • Message Or Symbol
    Carbon Dioxide Gas Discharge Into Nearby Space Can Collect Here When Alarm Operates Vacate Immediately Carbon Dioxide Gas Can Cause Injury Or Death
  • Mounting
    Pressure Sensitive Adhesive
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    GHS
  • Type
    Caution Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)