Motion
106057

BRADY
106057

WARNING Carbon Dioxide Gas Can Cause Injury Or Death... Sign, 7" H x 10" W x 0.06" D, Polystyrene
Mi Item #03862253
MFR #106057
Price$26.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
106057

WARNING Carbon Dioxide Gas Can Cause Injury Or Death... Sign, 7" H x 10" W x 0.06" D, Polystyrene
Mi Item #03862253
MFR #106057

Mfr description
106057 B401 7X10 BLK,GREY,ORG/WHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.18/each

Specifications

Dimensions

  • Overall Height
    7.0000 in
  • Thickness
    0.0600 in, 1.52 mm
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Facility Identification, Hazard Communication Identification
  • Backing Material
    Polystyrene
  • Coating
    Abrasion Resistant, Chemical Resistant, Non-Laminated
  • Color
    Black, Gray, Orange on White
  • ECCN
    EAR99
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Material
    Polystyrene
  • Message
    Carbon Dioxide Gas Can Cause Injury Or Death Actuation Deg F This Device Causes Carbon Dioxide To Discharge Before Actuating Be Sure Personnel Are Clear Deg F The Area
  • Message Header
    Warning
  • Message Or Symbol
    Carbon Dioxide Gas Can Cause Injury Or Death Actuation Deg F This Device Causes Carbon Dioxide To Discharge Before Actuating Be Sure Personnel Are Clear Deg F The Area
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    GHS
  • Type
    Warning Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)