Motion
29082

BRADY
29082

Safety or Facility Sign or Label - Application: First Aid, Message: EMERGENCY SHOWER AND EYE WASH, 10 in High, 14 in Wide
MI ITEM #03862293
MFR #29082
List Price$69.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
29082

Safety or Facility Sign or Label - Application: First Aid, Message: EMERGENCY SHOWER AND EYE WASH, 10 in High, 14 in Wide
MI ITEM #03862293
MFR #29082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.97/each for your price

Overview

Mfr description
29082 B555 SAFETY SIGNS 10X14

Specifications

  • Application
    First Aid
  • Message Subject
    Showers & Body Washes
  • Message Or Symbol
    Message & Symbol
  • Message
    EMERGENCY SHOWER AND EYE WASH
  • Shape
    Rectangle
  • Material
    Aluminum
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    White on Green
  • Height
    10 in
  • Width
    14 in
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.035 in
  • Standards Met
    ANSI Z535, ASTM D 1593, OSHA 1910.145
  • Symbol Type
    Cross Symbol
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447329082

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought