Motion
103849

BRADY
103849

Bilingual PRIVATE PROPERTY No Trespassing Violators Will Be Prosecuted Sign, 14" H x 10" W x 0.06" D, Polystyrene
Mi Item #03862342
MFR #103849
Price$38.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
103849

Bilingual PRIVATE PROPERTY No Trespassing Violators Will Be Prosecuted Sign, 14" H x 10" W x 0.06" D, Polystyrene
Mi Item #03862342
MFR #103849

Mfr description
103849 B401 14X10 RED/WHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.42/each

Specifications

Dimensions

  • Overall Height
    14.0000 in
  • Thickness
    0.0600 in, 1.52 mm
  • Width
    10.0000 in, 254 mm

Details

  • Application
    Facility Identification
  • Backing Material
    Polystyrene
  • Coating
    Abrasion Resistant, Chemical Resistant
  • Color
    Red on White
  • ECCN
    EAR99
  • Graphics
    Text Only
  • Harmonization Code
    4911.99.8000
  • Includes
    Corner Holes
  • Indoor Outdoor Use
    Outdoor
  • Language
    English, Spanish
  • Material
    Polystyrene
  • Message
    No Trespassing Violators Will Be Prosecuted Prohibido Traspasar Los Transgresores Seran Castigados
  • Message Header
    Private Property
  • Message Or Symbol
    No Trespassing Violators Will Be Prosecuted Prohibido Traspasar Los Transgresores Seran Castigados
  • Mounting
    Corner Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Not Illuminated
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Shape
    Rectangle
  • Standards Met
    ASTM D 1593
  • Type
    Restricted Access Sign
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)