Motion
95368

BRADY
95368

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: Authorized Personnel Only, 7 in High, 10 in Wide
MI ITEM #03862430
MFR #95368
Your Price$21.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
95368

Safety or Facility Sign or Label - Application: Facility Security & Access Warnings, Message: Authorized Personnel Only, 7 in High, 10 in Wide
MI ITEM #03862430
MFR #95368

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.96/each(List $40.40)

Overview

Mfr description
95368 ADMITTANCE SIGNS

Specifications

  • Application
    Facility Security & Access Warnings
  • Message Subject
    Authorized Personnel
  • Message Or Symbol
    Message Only
  • Message
    Authorized Personnel Only
  • Shape
    Rectangle
  • Material
    Aluminum
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black/Red/White
  • Height
    7 in
  • Width
    10 in
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.035 in
  • Standards Met
    ASTM D 1593, Method 5306 of U.S. Federal Test Method Std. No. 191A
  • Message Header
    Danger
  • Backing Material
    Aluminium
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447395368

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought