Motion
58501

BRADY
58501

Safety or Facility Sign or Label - Application: Hazardous Materials, 5 in High, 5 in Wide
Mi Item #03862659
MFR #58501
Price$137.72/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
58501

Safety or Facility Sign or Label - Application: Hazardous Materials, 5 in High, 5 in Wide
Mi Item #03862659
MFR #58501

Mfr description
58501 BLANK HAZARDOUS COMMUNICATION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.72/pk

Specifications

Dimensions

  • Height
    5 in
  • Overall Height
    5.0000 in
  • Thickness
    0.004 in
  • Width
    5 in

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Hazardous Materials
  • Backing Material
    Vinyl
  • Coating
    Gloss, Non-Laminated
  • Color
    Black/Blue/Red/Yellow on White
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Vinyl
  • Message Or Symbol
    Symbol Only
  • Message Subject
    Write-On HazMat Identification - NFPA Diamond
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Pieces Per Roll
    10
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Square
  • Standards Met
    Federal Standard 313, NFPA 704M
  • Symbol Type
    NFPA Diamond
  • Type
    Chemical Hazard
  • UPC_NO
    75447358501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)