Motion
92417

BRADY
92417

Adhesive-backed Floor Marking & Safety Tape - High Surface Energy, Laminated Vinyl, Black, Yellow, 54 ft
MI ITEM #03862747
MFR #92417
Your Price$148.51/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
92417

Adhesive-backed Floor Marking & Safety Tape - High Surface Energy, Laminated Vinyl, Black, Yellow, 54 ft
MI ITEM #03862747
MFR #92417

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$148.51/rl(List $170.79)

Overview

Mfr description
92417 HAZARD MARKING ANTI-SKID TAPE

Specifications

  • Adhesive Type
    Permanent Acrylic
  • Surface Type
    High Surface Energy
  • Roll Length
    54 ft
  • Width
    3.0000 in
  • Thickness
    0.0118 in
  • Color
    Black, Yellow
  • Material
    Laminated Vinyl
  • Standards Met
    REACH, RoHS Compliant
  • Reflective Or Fluorescent
    Non-Reflective
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought