Motion
ANC-14T
Stainless Steel Spherical Plain Bearing - 0.8750 in Bore, 1.5625 in OD, 0.8750 in Inner Ring Width, Open
MI ITEM #03862777
MFR #ANC-14T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Spherical Plain Bearing - 0.8750 in Bore, 1.5625 in OD, 0.8750 in Inner Ring Width, Open
MI ITEM #03862777
MFR #ANC-14T

Mfr description
ANC-14T MIL SPEC SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    1.3120 in
  • Bore Diameter  
    0.8750 in
  • Inner Ring Width  
    0.8750 in
  • Misalignment Angle  
    8 º
  • Outer Ring Width
    0.7030 in
  • Outside Diameter  
    1.5625 in
  • Weight
    0.27 lbs

Details

  • Ball Material
    17-4PH Stainless Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    PTFE liner
  • Manufacturer Catalog
    www.aurorabearing.com
  • Outer Ring Material
    17-4PH Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    17-4PH Stainless Steel
  • Radial Static Load Capacity
    62200 lbf
  • Series
    ANC
  • Type Of Bearing
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)