Motion
22505-3762

GARLOCK KLOZURE
22505-3762

Oil Seal - Solid, 22.000 in Shaft Dia., 24.000 in OD, 1.000 in Overall Width, Model 64-L Design, Mill-Right V Lip Material
MI ITEM #03862852
MFR #22505-3762
List Price$9,449.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
22505-3762

Oil Seal - Solid, 22.000 in Shaft Dia., 24.000 in OD, 1.000 in Overall Width, Model 64-L Design, Mill-Right V Lip Material
MI ITEM #03862852
MFR #22505-3762

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,449.75/each for your price

Overview

Mfr description
64G1X3762 MILL-RIGHT V CRS 22.000"ID
  • Severe service assembled seal
  • Heavy duty metal outer case
  • Unique carrier/garter spring combination
  • Industry's highest shaft-tobore misalignement capability

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    22.000 in
  • Outside Diameter
    24.000 in
  • Overall Width
    1.000 in
  • Design Type
    Model 64-L
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right V
  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    400 °F
  • Manufacturer Upc Number
    717744597085
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.125 in
  • Manufacturer Catalog Number
    22505-3762
  • Typical Application
    Severe Service Applications, Rotating Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text