Motion
VNC214B-15A-5D-B-X200

SMC CORP OF AMERICA
VNC214B-15A-5D-B-X200

Solenoid-Operated Air Control Valve - Base Mounted, 2 Port, 2 Position, Single Solenoid
Mi Item #03862922
MFR #VNC214B-15A-5D-B-X200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNC214B-15A-5D-B-X200

Solenoid-Operated Air Control Valve - Base Mounted, 2 Port, 2 Position, Single Solenoid
Mi Item #03862922
MFR #VNC214B-15A-5D-B-X200

Mfr description
VNC214B-15A-5D-B-X200 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Orifice Diameter
    11 mm
  • Overall Height
    87 mm
  • Overall Length
    180.5 mm
  • Overall Width
    42 mm
  • Port Size
    3/8 BSPT
  • Weight
    1.60 lbs

Details

  • Actuation
    Piloted Solenoid
  • Maximum Operating Pressure
    130 psi
  • Number Of Solenoids
    Single
  • Operating Temperature Range
    23 to 210 °F
  • Seal Material
    Fluoroelastomer
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    5 W
  • Standards Met
    JIS 2210 10K, JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)